Skip Content

ST
PAC-KIT

Burn Cream, Cream, Box, Wrapped Packets, 0.030 oz.

  • Item # 39N910
  • My Part #
  • Mfr. Model # 13-006G
  • Catalog Page # 1843
  • UNSPSC # 42311504
Burn Cream,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.88 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Burn cream protects the burn from contamination while it cools, comforts, and relieves pain.

View More

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Cream
  • Form - First Aid and Wound Care Cream
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 12
  • Formula 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
  • Includes (12) Burn Cream Cream Packets
  • Standards ANSI Z308.1-2015
  • Item Burn Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Burn Cream, 0.9g Packet is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Beware! I purchased this item to replace expiring items in our company truck First Aid kits and much of what I ordered from Grainger expires in less than 12 months. The items that I am replacing have just reached their expiration dates and have been in the kits for years. It seems like the employees at Grainger were trying to get rid of their soon expiring products to get us to buy more supplies with in the year.
Date published: 2017-07-04
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39N910, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.