Skip Content

 
PAC-KIT

Bandage

Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Adhesive Bandages 
  • Waterproof No 
  • Latex Content Latex Free 
Color
Please Select
Material
Please Select
Package Type
Please Select
Length
Please Select
Width
Please Select
Metal Detectable
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Package Type
Length
Width
Metal Detectable
Price
Qty
Please use Qty box to add item(s) to cart.
1-925G
Beige
Fabric
Box
2"
1-3/8"
No

$4.66 / pkg. of 25

Enter location to check availability
Catalog Page #  2239 

Price $4.66 / pkg. of 25

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-950G
Beige
Fabric
Box
2"
1-3/8"
No

$7.88 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $7.88 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-460G
Beige
Fabric
Box
2"
1-3/8"
No

$6.69 / pkg. of 40

Enter location to check availability
Catalog Page #  2238 

Price $6.69 / pkg. of 40

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-990G
Beige
Fabric
Box
2"
1-3/8"
No

$15.61 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $15.61 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-660G
Beige
Fabric
Box
2"
1-3/8"
No

$11.04 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $11.04 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-625G
Beige
Fabric
Box
2"
1-3/8"
No

$6.17 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $6.17 / pkg. of 25

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-300G
Beige
Fabric
Box
3"
3/4"
No

$9.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2238 

Price $9.30 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 3/4"
  • Metal Detectable No
1-350G
Beige
Fabric
Box
3"
3/4"
No

$5.53 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $5.53 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 3/4"
  • Metal Detectable No
1-800G
Beige
Fabric
Box
3"
1"
No

$11.04 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $11.04 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-400G
Beige
Fabric
Box
3"
1"
No

$8.69 / pkg. of 100

Enter location to check availability
Catalog Page #  2238 

Price $8.69 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-550G
Beige
Fabric
Box
3"
1"
No

$6.07 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $6.07 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-450G
Beige
Fabric
Box
3"
1"
No

$4.73 / pkg. of 50

Enter location to check availability
Catalog Page #  2239 

Price $4.73 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-825G
Beige
Fabric
Box
3"
1-1/2"
No

$5.53 / pkg. of 25

Enter location to check availability
Catalog Page #  2239 

Price $5.53 / pkg. of 25

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
1-850G
Beige
Fabric
Box
3"
1-1/2"
No

$9.30 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $9.30 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
1-440G
Beige
Fabric
Box
3"
1-1/2"
No

$6.69 / pkg. of 40

Enter location to check availability
Catalog Page #  2238 

Price $6.69 / pkg. of 40

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
1-900G
Beige
Fabric
Box
3"
1-1/2"
No

$17.35 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $17.35 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
1-710G
Beige
Fabric
Box
3"
2"
No

$3.63 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $3.63 / pkg. of 10

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 2"
  • Metal Detectable No
1-725G
Beige
Fabric
Box
3"
2"
No

$7.88 / pkg. of 25

Enter location to check availability
Catalog Page #  2238 

Price $7.88 / pkg. of 25

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 2"
  • Metal Detectable No
1-750G
Beige
Fabric
Box
3"
2"
No

$14.33 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $14.33 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 2"
  • Metal Detectable No
1-470G
Beige
Fabric
Box
4"
2"
No

$14.33 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $14.33 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 4"
  • Width 2"
  • Metal Detectable No
1-475G
Beige
Fabric
Box
4"
2"
No

$7.88 / pkg. of 25

Enter location to check availability
Catalog Page #  2239 

Price $7.88 / pkg. of 25

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 4"
  • Width 2"
  • Metal Detectable No
1-010G
Beige
Fabric
Unitized
2"
1-3/8"
No

$2.05 / pkg. of 10

Enter location to check availability
Catalog Page #  2238 

Price $2.05 / pkg. of 10

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
1-008G
Beige
Fabric
Unitized
3"
1"
No

$1.72 / pkg. of 16

Enter location to check availability
Catalog Page #  NA

Price $1.72 / pkg. of 16

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-009G
Beige
Fabric
Unitized
3"
1-1/2"
No

$1.72 / pkg. of 8

Enter location to check availability
Catalog Page #  2238 

Price $1.72 / pkg. of 8

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
1-007G
Beige
Fabric
Unitized
4"
2"
No

$2.05 / pkg. of 6

Enter location to check availability
Catalog Page #  2238 

Price $2.05 / pkg. of 6

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 4"
  • Width 2"
  • Metal Detectable No
1-014G
Beige
Fabric
Unitized
Assorted
Assorted
No

$2.05 / each

Enter location to check availability
Catalog Page #  2242 

Price $2.05 / each

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length Assorted
  • Width Assorted
  • Metal Detectable No
1-040G
Beige
Plastic
Box
1-1/2"
3/8"
No

$1.72 / pkg. of 40

Enter location to check availability
Catalog Page #  2242 

Price $1.72 / pkg. of 40

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 1-1/2"
  • Width 3/8"
  • Metal Detectable No
1-080G
Beige
Plastic
Box
1-1/2"
3/8"
No

$4.46 / pkg. of 80

Enter location to check availability
Catalog Page #  NA

Price $4.46 / pkg. of 80

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 1-1/2"
  • Width 3/8"
  • Metal Detectable No
1-100G
Beige
Plastic
Box
3"
3/4"
No

$4.73 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $4.73 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 3/4"
  • Metal Detectable No
1-060G
Beige
Plastic
Box
3"
1"
No

$3.95 / pkg. of 50

Enter location to check availability
Catalog Page #  2239 

Price $3.95 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-200G
Beige
Plastic
Box
3"
1"
No

$5.53 / pkg. of 100

Enter location to check availability
Catalog Page #  2238 

Price $5.53 / pkg. of 100

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-001G
Beige
Plastic
Unitized
3"
3/4"
No

$1.21 / pkg. of 16

Enter location to check availability
Catalog Page #  2241 

Price $1.21 / pkg. of 16

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 3"
  • Width 3/4"
  • Metal Detectable No
1-002G
Beige
Plastic
Unitized
3"
1"
No

$1.29 / pkg. of 16

Enter location to check availability
Catalog Page #  2241 

Price $1.29 / pkg. of 16

Technical Specs

  • Item Adhesive Bandages
  • Color Beige
  • Material Plastic
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Unitized
  • Length 3"
  • Width 1"
  • Metal Detectable No
1-650G
Blue
Fabric
Box
3"
1"
Yes

$11.87 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $11.87 / pkg. of 50

Technical Specs

  • Item Adhesive Bandages
  • Color Blue
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 3"
  • Width 1"
  • Metal Detectable Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms