Skip Content

DV
PAC-KIT

Fabric Fingertip Bandages, 2" x 1-3/8", Beige

  • Item # 39N890
  • My Part #
  • Mfr. Model # 1-990G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage,Beige,Fabric,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible adhesive Fingertip Bandages are specifically designed to provide effective coverage for injured fingertips to cover wounds, help stop bleeding, help prevent infection, and promote healing.

View More

Technical Specs

  • Item - Adhesive Bandages Fingertip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 2"
  • Width 1-3/8"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 100
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (100) Fingertip Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms