Skip Content

DV
PAC-KIT

Fabric Knuckle Bandages, 3" x 1-1/2", Beige

  • Item # 39N874
  • My Part #
  • Mfr. Model # 1-440G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage,Beige,Fabric,Box,PK40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible adhesive Knuckle Bandages are specifically designed to provide effective coverage for injured knuckles to help protect the wound, stop bleeding, prevent infection, and promote healing.

View More

Technical Specs

  • Item - Adhesive Bandages Knuckle Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 40
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (40) Knuckle Bandages
  • Standards ANSI Z308.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms