ST
FIRST AID ONLY

BZK Wipes, Burn Cream, Triple Antibiotic, Cream, Wipes, Box, Wrapped Packets

  • Item # 39N909
  • My Part #
  • Mfr. Model # 12-055G
  • Catalog Page # N/A
  • UNSPSC # 51102710
BZK Wipes, Burn Cream, Triple Antibiotic, Cream, Wipes, Box, Wrapped Packets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.45 / pkg. of 42
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid antiseptic and germicide to help prevent infection in minor cuts, scrapes, minor burns, and for cleaning skin without the use of soap and water. Burn gel protects the burn from contamination while it cools, comforts, and relieves pain.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care BZK Wipes, Burn Cream, Triple Antibiotic
  • Form - First Aid and Wound Care Cream, Wipes
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Count - First Aid and Wound Care 42
  • Formula Assorted
  • Includes (30) BZK Wipes, (6) Burn Cream Packets, (6) Triple Antibiotic Packets
  • Standards ANSI Z308.1-2015
  • Item BZK Wipes, Burn Cream, Triple Antibiotic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.