Skip Content

DG
P.I.P.

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, XS, PR 1

  • Item # 5NVG4
  • My Part #
  • Mfr. Model # 19-D470
  • Catalog Page # N/A
  • Catalog Group # D6147
  • UNSPSC # 46181504
Cut Resistant Gloves,Gray,XS,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dyneema® Fiber Lining
Provide breathability with excellent cut protection.
Nitrile-Coated/Kevlar-Lined Cut-Resistant Gloves

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Glove Size XS
  • Puncture Resistant Yes
  • Palm Material Nitrile/HPPE
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn
  • Glove Length 7-3/4"
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products