Skip Content

 

MAXICUT BY PIP Cut Resistant Gloves, Cut Level 5, Nitrile Coating, HPPE Lining

6 products found with these common attributes:
  • Brand MAXICUT BY PIP
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Narrow your results by
Glove Size
Please Select
Palm Material
Please Select
Glove Coating Coverage
Please Select
Glove Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Glove Size
Palm Material
Glove Coating Coverage
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, 2XL, PR 1
19-D475
2XL
Nitrile, HPPE
Palm and Fingers

$50.75 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $50.75 / pair

List Price $60.70

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, 2XL, PR 1
19-D470
2XL
Nitrile, HPPE

$47.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $47.44 / pair

List Price $56.75

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, L, PR 1
19-D470
L
Nitrile, HPPE
9"

$47.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $47.44 / pair

List Price $56.75

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Length 9"
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, M, PR 1
19-D470
M
Nitrile/HPPE
8-3/4"

$47.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $47.44 / pair

List Price $56.75

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile/HPPE
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Length 8-3/4"
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, S, PR 1
19-D470
S
Nitrile, HPPE
Palm and Fingers
8"

$13.08 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.08 / pair

List Price $56.75

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn
  • Glove Length 8"
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5, HPPE Lining, Gray, XL, PR 1
19-D475
XL
Nitrile, HPPE
Palm and Fingers
9-1/2"

$50.75 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $50.75 / pair

List Price $60.70

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Oily
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn
  • Glove Length 9-1/2"
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More