Skip Content

DG
P.I.P.

21.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size XS, 12 PK

  • Item # 38YV24
  • My Part #
  • Mfr. Model # 48-L212Y/XS
  • Catalog Page # N/A
  • UNSPSC # 46181504
Chemical Resistant Gloves,Latex,XS,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Thickness 21.00 mil
  • Glove Length 12"
  • Cuff Rolled
  • Lining Flock
  • Glove Size XS
  • Color Yellow
  • Supported / Unsupported Unsupported
  • Standards 21CFR, EN374-3, CFIA
  • Application Janitorial, Sanitation, General Maintenance
  • Resists Alcohols,Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products