Skip Content

 
TM
TALON TRAX

Overshoes

Overshoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Overshoes 
  • Gender Men's 
  • Toe Type Plain 
  • Color Black 
  • Height 5" 
Fits Shoe Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Fits Shoe Size
Price
Qty
Please use Qty box to add item(s) to cart.
3XE84
11 to 12

$28.85 / pair

Enter location to check availability
Catalog Page #  2154 

Price $28.85 / pair

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Fits Shoe Size 11 to 12
  • Toe Type Plain
  • Color Black
  • Height 5"
3XE85
13 to 14

$28.85 / pair

Enter location to check availability
Catalog Page #  2154 

Price $28.85 / pair

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Fits Shoe Size 13 to 14
  • Toe Type Plain
  • Color Black
  • Height 5"
3XE86
15 to 16

$28.85 / pair

Enter location to check availability
Catalog Page #  2154 

Price $28.85 / pair

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Fits Shoe Size 15 to 16
  • Toe Type Plain
  • Color Black
  • Height 5"
3XE82
6 to 8

$28.85 / pair

Enter location to check availability
Catalog Page #  2154 

Price $28.85 / pair

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Fits Shoe Size 6 to 8
  • Toe Type Plain
  • Color Black
  • Height 5"
3XE83
9 to 10

$28.85 / pair

Enter location to check availability
Catalog Page #  2154 

Price $28.85 / pair

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Fits Shoe Size 9 to 10
  • Toe Type Plain
  • Color Black
  • Height 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More