NC
OTC

Hydraulic Puller; Number of Pieces: 6

  • Item # 3GZR3
  • My Part #
  • Mfr. Model # 1071
  • Catalog Page # N/A
  • UNSPSC # 27111712
Hydraulic Puller; Number of Pieces: 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Pullers and Separators~Puller/Separator Sets

$1,289.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OTC® hydraulic specialty puller is a self-contained system featuring nonreversible jaws and interchangeable ram points for multiple shaft sizes and configurations. For use with No. 5MF74 (sold separately).

View More

Technical Specs

  • Item Puller
  • Type Hydraulic
  • Number of Pieces 6
  • Capacity (Tons) 30
  • Screw Size 1 1/4-7 x 24
  • For Use With 5MF74
  • Includes Puller With Legs, Leg Ends, Hydraulic Ram, Adjusting Screw And Adjusting Crank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products