TP
OTC

Diesel Particulate Filter Cleaner

  • Item # 39E936
  • My Part #
  • Mfr. Model # 5286
  • Catalog Page # N/A
  • UNSPSC # 27111714
Diesel Particulate Filter Cleaner close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Specialized Tools

$13,028.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 381.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Diesel Particulate Filter Cleaner
  • Type Portable
  • Length 41-1/2"
  • Width 33"
  • Height 53"
  • Characteristics Lightweight and Highly Portable - Ideal Cleaning System for Use in The Shop or on a Service Truck
  • Application Flexibility - Clean DPFs from 6" to 15.5" in Diameter Using Shop or Compressed Air of at Least 100 PSI and 20 CFM Sustained Airflow.
  • For Use With The Advent of the 2010 Tier 4 Cleaning Requirements Created the Need For a Lighter, More Portable Cleaning System Which Can Be Taken Into the Field to Clean Filters at the Point of Service.
  • Number of Pieces 15
  • Includes Total Cleaning System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms