NC
OTC

Bearing Splitter, Max. Spread 12 7/8 In

  • Item # 3GZK9
  • My Part #
  • Mfr. Model # 1128
  • Catalog Page # N/A
  • UNSPSC # 27111520
Bearing Splitter, Max. Spread 12 7/8 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Pullers and Separators~Pullers and Bearing Splitters

$1,379.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OTC® bearing splitter is ideal for use in tight spaces. Maximum spread: 12-7/8".

View More

Technical Specs

  • Item Bearing Splitter
  • Max. Spread (In.) 12-7/8
  • Min. Spread (In.) 5
  • Screw Width 13"
  • Use w/Jaw or Push Puller No. 1073 And 1079
  • Reach 1 3/4 to 12"
  • Application Used To Place Behind The Part To Secure A Gripping Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products