TP
OSG

Jobber Drill Bit, 153.00mm L, 20.00mm dia.

  • Item # 54LR68
  • My Part #
  • Mfr. Model # HP245-7579
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit, 153.00mm L, 20.00mm dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits


$285.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.09 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jobber Drill Bit
  • Drill Bit Size 19.25mm
  • Decimal Equivalent 0.7579
  • Measurement System Metric
  • Material - Machining Carbide
  • Drill Bit Point Angle 140 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Number of Flutes 0
  • Flute Length 101mm
  • Maximum Drilling Depth 101mm
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Shank Dia. 20mm
  • Shank Length 52mm
  • Overall Length 153mm
  • Depth:Dia. Ratio 5xD
  • Drill Bit Grouping Set
  • Series HY-PRO(R) CARB
How can we improve our Technical Specifications?

Compliance and Restrictions

None