TP
ORION

Check Valve, 2", Single, Inline Ball, Polypropylene, Socket x Socket Fusion

  • Item # 3PFW4
  • My Part #
  • Mfr. Model # 2 BC
  • Catalog Page # N/A
  • UNSPSC # 40141607
Check Valve,  2",  Single,  Inline Ball,  Polypropylene,  Socket x Socket Fusion close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves

$424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Ball
  • Body Material - Valves Polypropylene
  • Pipe or Tube Size - Check Valves 2"
  • Connection Type - Check Valves Socket x Socket Fusion
  • Max. Water Pressure - Valves 150 psi @ 73 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Application - Valves General Purpose
  • Length 7-1/4"
  • Width 4-1/4"
  • Overall Height 4-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions