ST
OAKTON

ORP Meter, LCD Display, Waterproof

  • Item # 443Z81
  • My Part #
  • Mfr. Model # 35634-45
  • Catalog Page # 627
  • UNSPSC # 41115611
ORP Meter, LCD Display, Waterproof close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~ORP Meters


$295.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ORP Meter
  • ORP Range -1000 to 1000mV
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 0 Degrees to 60 Degrees C
  • Operating Temp. Range (F) 41 Degrees to 113 Degrees
  • Operating Temp. Range (C) 5 Degrees to 45 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory No
  • Temperature Compensation Range 0 Degrees to 60 Degrees C
  • Calibration 1 Point
  • ORP Accuracy +/-2mV
  • Temp. Accuracy +/-0.1 Degrees C
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees C
  • Interface No
  • Cable Length No Cable
  • Power Source (4) AAA Batteries
  • Includes Protective Plastic Storage Case, Removable Measuring Cup, Lanyard, (4) AAA Batteries
  • Manufacturers Warranty Length 1 yr.
  • Number of Tests 0
  • Testing Parameter ORP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms