Skip Content

C3
OZ LIFTING PRODUCTS

Push Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 8"

  • Item # 53DN40
  • My Part #
  • Mfr. Model # OZ05PBTA
  • Catalog Page # N/A
  • UNSPSC # 24101706
Push Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Trolley Item Push Trolley
  • Load Capacity 1000 lb.
  • Fits Beam Height 4" to 24"
  • Fits Beam Flange W 2-5/8" to 8"
  • Min. Radius Curve 35"
  • Trolley Wheel Dia. 2-1/2"
  • Wheel Material Steel
  • Head Room To Bail 5"
  • Head Room To Shaft 2-1/2"
  • Standards ANSI.ASME B 30.11
  • Manufacturers Warranty Length 10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.