TP
OZ LIFTING PRODUCTS

Lever Chain Hoist, 18,000 lb. Load Capacity, 20 ft. Hoist Lift, 2-1/4" Hook Opening

  • Item # 5GAP6
  • My Part #
  • Mfr. Model # OZ900-20LHOP
  • Catalog Page # 1058
  • UNSPSC # 24101602
Lever Chain Hoist, 18,000 lb. Load Capacity, 20 ft. Hoist Lift, 2-1/4" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,407.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 9-Ton Chain Pullers with Overload
• Twin-pawl, weatherproof Weston-type load brake Zinc-plated steel chain Load-tested at 150% capacity Meet CE, AS 1418.2, ANSI B30.21, and ANSI B30.16 standards
When activated, factory-set overload protection will not let hoist operate, but allows operator to lower the load. Feature safety chain stop, rubber grip, and fully enclosed lift wheel that protects gears. Extra set of latches are included. Powder-coated finish.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 18,000 lb.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 27-9/16"
  • Pull to Lift Rated Load 80 lb.
  • Reeving 3
  • Lever Length 16-1/8"
  • Hook Opening 2-1/4"
  • Brake Twin Pawl Weston Style Load Brake
  • Chain Zinc Plated
  • Chain Length 61 ft.
  • Finish Powder Coated
  • Standards CE,AS 1418.2, ANSI B30.21, ANSI B30.16
  • Includes Safety Latch Hooks
  • Hoist Overload Protection Yes
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.