Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OZ LIFTING PRODUCTS

Electric Wire Rope Hoist, 500 lb. Load Capacity, 90 ft. Lift, 75 fpm Lift Speed

  • Item# 5NPL3
  • Mfr. Model# OBH-500
  • Catalog Page# N/A
  • UNSPSC# 24101602
Electric Wire Rope Hoist, 500 lb. Load Capacity, 90 ft. Lift, 75 fpm Lift Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,029.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hoist is designed for use on commercial building sites and in various construction workplaces, warehouses, storage facilities, and factories. Lightweight and compact for convenient mounting. It features sensor arm for automatic shut-off to prevent reverse winding. Plug-in cords for ease of use. 360° hook rotation with safety latch. Built-in safety features and easy control of lifting for a wide range of applications.

View More

Technical Specs

  • Item Electric Wire Rope Hoist
  • Load Capacity 500 lb.
  • Lift 90 ft.
  • Control Cord 16 ft.
  • Lift Speed 75 fpm
  • Motor HP 1.3
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 26"
  • Amps 17.5
  • Housing Depth 7"
  • Housing Length 13"
  • Housing Width 9-1/2"
  • Reeving 1
  • Brake Electric Disc Motor
  • Control Pendant
  • Lubrication Oil Bath
  • Standards ASME/ANSI B30.16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.