Skip Content

DG
OZ LIFTING PRODUCTS

Beam Clamp,10 Tons

  • Item # 36T671
  • My Part #
  • Mfr. Model # OZ10BC
  • Catalog Page # N/A
  • UNSPSC # 31162905
Beam Clamp,10 Tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Beam Clamps
• For commercial, construction, and industrial applications Adjustable to fit a wide range of beam sizes
Provide a temporary or permanent mount to tapered or flat I-beams. In addition, they position the load beneath the center of the I-beam. Designed to reduce I-beam stress by applying the load inside of the flange edge. Include suspension bar.
Comply with ASME standards.

View More

Technical Specs

  • Item Beam Clamp
  • Operation Manual
  • Safe Working Load 20,000 lb.
  • Jaw Capacity 3-35/64" to 12-39/64"
  • Locking Type Locking Screw
  • Jaw Material Steel
  • Lifting Point Shaft
  • Standards ANSI B30.10, CE,AS 1418.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.