Skip Content

C3
OZ LIFTING PRODUCTS

115VAC Lifting, Pulling Electric Winch with 12.0 fpm and 1200 lb. 1st Layer Load Capacity

  • Item # 48RD56
  • My Part #
  • Mfr. Model # OZACW
  • Catalog Page # N/A
  • UNSPSC # 24101602
Electric Winch,Black,1 Motor HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $769.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Winch Item Electric Winch
  • Voltage Rating 115VAC
  • Motor HP 1.0
  • Winch Gear Type Spur
  • 1st Layer Load Capacity 1200 lb.
  • Full Load Amps 10
  • Clutch Release No
  • Free Spooling Clutch Type Overload Limiting
  • Pulley Block No
  • Mechanical Brake Yes
  • Overall Length 10-13/16"
  • Overall Width 8-3/8"
  • Overall Height 8-1/8"
  • No Load Line Speed 23.0 fpm
  • Winch Gear Ratio 189:1
  • 1st Layer Line Speed 12.0 fpm
  • Drum Capacity for 1/4 In. Cable 45 ft.
  • Rope Material Rope Not Included
  • Control Pendant Cord Length 10 ft.
  • Manufacturers Warranty Length 1 yr.
  • Winch Type Lifting, Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.