Navigation Menu New

Access My Account, Order History, Lists and more here.

61KK29 101105152 UNSPSC # 47131502

Disinfecting Wipes: Canister, (4) 160 ct Container Size, Ready to Use, Wipes, Fresh, 4 PK

  • Item # 61KK29
  • Mfr. Model # 101105152
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Disinfecting Wipes: Canister, (4) 160 ct Container Size, Ready to Use, Wipes, Fresh, 4 PK

  • Item # 61KK29
  • Mfr. Model # 101105152
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfectant Cleaner
  • Item Disinfecting Wipes
  • Primary Chemical Hydrogen Peroxide
  • Targeted Pathogens MRSA, Norovirus and VRE, TB
  • Wet Contact Time 1 to 2 min
  • Container Type Canister
  • Container Size (4) 160 ct
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Sheet Size 7 in L x 6 in W
  • Application Disinfecting/Sanitizing
  • Fragrance Fresh
  • Biodegradable Yes
  • Color White
  • EPA Registered Yes
  • EPA Registration Number 70627-60
  • Flash Point Greater than 200 Degrees F
  • NSF Rating Not Rated
  • Product Series Oxivir(R) Tb
  • Sheet Length 7 in
  • Sheet Width 6 in
  • Standards EPA Registered, FDA Approved
  • Surfaces for Use On Hard Nonporous Surfaces
  • VOC Content 0%

Compliance and Restrictions

Back to Top