Skip Content

ST
OXIVIR 1

11" x 12" Fresh Fragrance Disinfecting Wipes for Healthcare Surfaces

  • Item # 53JX18
  • My Part #
  • Mfr. Model # 100850925
  • Catalog Page # N/A
  • UNSPSC # 47131502
11" x 12" Fresh Fragrance Disinfecting Wipes for Healthcare Surfaces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $237.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Hydrogen Peroxide
  • Effective to Remove Hepatitis B (HBV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus, Staphy Staphylococcus Aureus
  • Wet Contact Time 1 min. or Less
  • Cleaner Container Type Canister Refill
  • Cleaner Container Size 160 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 11" x 12"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Disinfecting Wipes
  • Fragrance Fresh
  • Formula Hydrogen Peroxide
  • Color White
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.