DG
OX

7" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 40TP27
  • My Part #
  • Mfr. Model # OX-PC15-7
  • Catalog Page # N/A
  • UNSPSC # 27112802
7" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 7"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application Masonry
  • Arbor Hole 5/8", 7/8"
  • Diamond Knockout Yes
  • Cutting Depth 2-1/4"
  • Max. RPM 8500
  • Grade Professional
  • Application Concrete
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.