DG
OX

7" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 33TD55
  • My Part #
  • Mfr. Model # OX-UU10-7
  • Catalog Page # N/A
  • UNSPSC # 27112802
7" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Angle Grinders,Masonry Saws
  • Item Diamond Saw Blade
  • Blade Dia. 7"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application Masonry
  • Arbor Hole 5/8", 7/8"
  • Diamond Knockout Yes
  • Cutting Depth 2-1/2"
  • Max. RPM 8500
  • Grade Best
  • Application Concrete
  • Plate Thickness 0.063"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.