Skip Content

 
OWENS CORNING

Pipe Insulation

Pipe Insulation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe Insulation 
  • Material Fiberglass 
  • Length 3 ft. 
  • Insulation Type Hinged with Self Sealing Lap 
  • Color Tan 
Wall Thickness
Please Select
For Iron Pipe Size
Please Select
Temp. Range
Please Select
Approx. R Value
Please Select
Approx. K Value
Please Select

Your Filters:

Clear All
SG_Brand
  • OWENS CORNING 
Select items to compare View Compare
73 Products
Compare /
Item #
Mfr.
Model #
Wall Thickness
For Iron Pipe Size
Temp. Range
Approx. R Value
Approx. K Value
Price
Qty
Please use Qty box to add item(s) to cart.
722581
1/2"
3/8"
0 Degrees to 1000 Degrees F
4.5
0.11

$6.41 / each

Enter location to check availability
Catalog Page #  NA

Price $6.41 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/8"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 4.5
  • Approx. K Value 0.11
  • Color Tan
722579
1/2"
1/2"
0 Degrees to 1000 Degrees F
3.1
0.16

$6.41 / each

Enter location to check availability
Catalog Page #  NA

Price $6.41 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 3.1
  • Approx. K Value 0.16
  • Color Tan
722597
1/2"
3/4"
0 Degrees to 1000 Degrees F
2.9
0.17

$7.27 / each

Enter location to check availability
Catalog Page #  NA

Price $7.27 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 2.9
  • Approx. K Value 0.17
  • Color Tan
722609
1/2"
1"
0 Degrees to 1000 Degrees F
2.8
0.18

$7.59 / each

Enter location to check availability
Catalog Page #  NA

Price $7.59 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 2.8
  • Approx. K Value 0.18
  • Color Tan
722605
1/2"
1-1/4"
0 Degrees to 1000 Degrees F
2.7
0.19

$8.13 / each

Enter location to check availability
Catalog Page #  NA

Price $8.13 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 2.7
  • Approx. K Value 0.19
  • Color Tan
722602
1/2"
1-1/2"
0 Degrees to 1000 Degrees F
3.7
0.14

$9.81 / each

Enter location to check availability
Catalog Page #  NA

Price $9.81 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 3.7
  • Approx. K Value 0.14
  • Color Tan
722472
1"
3/8"
0 Degrees to 1000 Degrees F
9.5
0.11

$10.80 / each

Enter location to check availability
Catalog Page #  3522 

Price $10.80 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/8"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 9.5
  • Approx. K Value 0.11
  • Color Tan
722470
1"
1/2"
0 Degrees to 1000 Degrees F
7.4
0.14

$10.80 / each

Enter location to check availability
Catalog Page #  3522 

Price $10.80 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 7.4
  • Approx. K Value 0.14
  • Color Tan
339712
1"
1/2"
32 Degrees to 220 Degrees F
7.4
0.14

$15.13 / each

Enter location to check availability
Catalog Page #  NA

Price $15.13 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 7.4
  • Approx. K Value 0.14
  • Color Tan
722471
1"
3/4"
0 Degrees to 1000 Degrees F
5.8
0.17

$11.63 / each

Enter location to check availability
Catalog Page #  3522 

Price $11.63 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.8
  • Approx. K Value 0.17
  • Color Tan
340098
1"
3/4"
32 Degrees to 220 Degrees F
5.8
0.17

$15.83 / each

Enter location to check availability
Catalog Page #  NA

Price $15.83 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 5.8
  • Approx. K Value 0.17
  • Color Tan
722564
1"
1"
0 Degrees to 1000 Degrees F
7
0.14

$12.45 / each

Enter location to check availability
Catalog Page #  3522 

Price $12.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 7
  • Approx. K Value 0.14
  • Color Tan
722565
1"
1-1/4"
0 Degrees to 1000 Degrees F
5.6
0.18

$13.49 / each

Enter location to check availability
Catalog Page #  3522 

Price $13.49 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.6
  • Approx. K Value 0.18
  • Color Tan
345442
1"
1-1/4"
32 Degrees to 220 Degrees F
5.6
0.18

$16.64 / each

Enter location to check availability
Catalog Page #  NA

Price $16.64 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 5.6
  • Approx. K Value 0.18
  • Color Tan
722596
1"
1-1/2"
0 Degrees to 1000 Degrees F
6.4
0.16

$14.55 / each

Enter location to check availability
Catalog Page #  3522 

Price $14.55 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 6.4
  • Approx. K Value 0.16
  • Color Tan
722586
1"
2"
0 Degrees to 1000 Degrees F
6.1
0.16

$15.53 / each

Enter location to check availability
Catalog Page #  3522 

Price $15.53 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 6.1
  • Approx. K Value 0.16
  • Color Tan
722599
1"
2-1/2"
0 Degrees to 1000 Degrees F
5.9
0.17

$18.46 / each

Enter location to check availability
Catalog Page #  3522 

Price $18.46 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.9
  • Approx. K Value 0.17
  • Color Tan
722577
1"
3"
0 Degrees to 1000 Degrees F
5.5
0.18

$19.18 / each

Enter location to check availability
Catalog Page #  3522 

Price $19.18 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.5
  • Approx. K Value 0.18
  • Color Tan
722563
1"
4"
0 Degrees to 1000 Degrees F
5.5
0.18

$26.10 / each

Enter location to check availability
Catalog Page #  3522 

Price $26.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.5
  • Approx. K Value 0.18
  • Color Tan
722613
1"
5"
0 Degrees to 1000 Degrees F
5
0.20

$29.50 / each

Enter location to check availability
Catalog Page #  3522 

Price $29.50 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 5"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5
  • Approx. K Value 0.20
  • Color Tan
722566
1"
6"
0 Degrees to 1000 Degrees F
4.7
0.21

$31.35 / each

Enter location to check availability
Catalog Page #  3522 

Price $31.35 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 6"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 4.7
  • Approx. K Value 0.21
  • Color Tan
722593
1"
0 Degrees to 1000 Degrees F
5
0.20

$19.47 / each

Enter location to check availability
Catalog Page #  3522 

Price $19.47 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5
  • Approx. K Value 0.20
  • Color Tan
722595
1"
0 Degrees to 1000 Degrees F
5.1
0.20

$19.25 / each

Enter location to check availability
Catalog Page #  3522 

Price $19.25 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.1
  • Approx. K Value 0.20
  • Color Tan
722570
1"
0 Degrees to 1000 Degrees F
5.4
0.19

$15.99 / each

Enter location to check availability
Catalog Page #  3522 

Price $15.99 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 5.4
  • Approx. K Value 0.19
  • Color Tan
722603
1"
0 Degrees to 1000 Degrees F
6.7
0.15

$26.10 / each

Enter location to check availability
Catalog Page #  3522 

Price $26.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 6.7
  • Approx. K Value 0.15
  • Color Tan
722622
1-1/2"
3/8"
0 Degrees to 1000 Degrees F
13
0.12

$21.10 / each

Enter location to check availability
Catalog Page #  3522 

Price $21.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/8"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 13
  • Approx. K Value 0.12
  • Color Tan
350823
1-1/2"
3/8"
32 Degrees to 220 Degrees F
9.1
0.16

$35.10 / each

Enter location to check availability
Catalog Page #  NA

Price $35.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/8"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 9.1
  • Approx. K Value 0.16
  • Color Tan
722571
1-1/2"
1/2"
0 Degrees to 1000 Degrees F
13.2
0.11

$21.10 / each

Enter location to check availability
Catalog Page #  3522 

Price $21.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 13.2
  • Approx. K Value 0.11
  • Color Tan
341738
1-1/2"
1/2"
32 Degrees to 220 Degrees F
13.2
0.11

$26.70 / each

Enter location to check availability
Catalog Page #  NA

Price $26.70 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 13.2
  • Approx. K Value 0.11
  • Color Tan
722575
1-1/2"
3/4"
0 Degrees to 1000 Degrees F
10.9
0.14

$22.15 / each

Enter location to check availability
Catalog Page #  3522 

Price $22.15 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 10.9
  • Approx. K Value 0.14
  • Color Tan
341739
1-1/2"
3/4"
32 Degrees to 220 Degrees F
10.9
0.14

$27.40 / each

Enter location to check availability
Catalog Page #  NA

Price $27.40 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 10.9
  • Approx. K Value 0.14
  • Color Tan
722580
1-1/2"
1"
0 Degrees to 1000 Degrees F
11.5
0.13

$22.15 / each

Enter location to check availability
Catalog Page #  3522 

Price $22.15 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 11.5
  • Approx. K Value 0.13
  • Color Tan
341740
1-1/2"
1"
32 Degrees to 220 Degrees F
11.5
0.13

$28.00 / each

Enter location to check availability
Catalog Page #  NA

Price $28.00 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 11.5
  • Approx. K Value 0.13
  • Color Tan
722582
1-1/2"
1-1/4"
0 Degrees to 1000 Degrees F
11.9
0.13

$23.50 / each

Enter location to check availability
Catalog Page #  3522 

Price $23.50 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 11.9
  • Approx. K Value 0.13
  • Color Tan
345484
1-1/2"
1-1/4"
32 Degrees to 220 Degrees F
11.9
0.13

$30.45 / each

Enter location to check availability
Catalog Page #  NA

Price $30.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 11.9
  • Approx. K Value 0.13
  • Color Tan
722594
1-1/2"
1-1/2"
0 Degrees to 1000 Degrees F
10.4
0.14

$25.45 / each

Enter location to check availability
Catalog Page #  3522 

Price $25.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 10.4
  • Approx. K Value 0.14
  • Color Tan
200267
1-1/2"
2"
0 Degrees to 1000 Degrees F
10.1
0.15

$29.70 / each

Enter location to check availability
Catalog Page #  3522 

Price $29.70 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 10.1
  • Approx. K Value 0.15
  • Color Tan
722583
1-1/2"
2-1/2"
0 Degrees to 1000 Degrees F
11.8
0.13

$30.20 / each

Enter location to check availability
Catalog Page #  3522 

Price $30.20 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 11.8
  • Approx. K Value 0.13
  • Color Tan
340140
1-1/2"
2-1/2"
32 Degrees to 220 Degrees F
11.8
0.13

$37.60 / each

Enter location to check availability
Catalog Page #  NA

Price $37.60 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 11.8
  • Approx. K Value 0.13
  • Color Tan
722573
1-1/2"
3"
0 Degrees to 1000 Degrees F
9
0.17

$31.65 / each

Enter location to check availability
Catalog Page #  3522 

Price $31.65 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 9
  • Approx. K Value 0.17
  • Color Tan
340204
1-1/2"
3"
32 Degrees to 220 Degrees F
9
0.17

$39.40 / each

Enter location to check availability
Catalog Page #  NA

Price $39.40 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 9
  • Approx. K Value 0.17
  • Color Tan
722567
1-1/2"
4"
0 Degrees to 1000 Degrees F
8.6
0.17

$36.55 / each

Enter location to check availability
Catalog Page #  3522 

Price $36.55 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 8.6
  • Approx. K Value 0.17
  • Color Tan
340206
1-1/2"
4"
32 Degrees to 220 Degrees F
8.6
0.17

$44.75 / each

Enter location to check availability
Catalog Page #  NA

Price $44.75 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 4"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 8.6
  • Approx. K Value 0.17
  • Color Tan
722604
1-1/2"
5"
0 Degrees to 1000 Degrees F
7.9
0.19

$38.75 / each

Enter location to check availability
Catalog Page #  3522 

Price $38.75 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 5"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 7.9
  • Approx. K Value 0.19
  • Color Tan
722569
1-1/2"
6"
0 Degrees to 1000 Degrees F
7.6
0.20

$42.50 / each

Enter location to check availability
Catalog Page #  3522 

Price $42.50 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 6"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 7.6
  • Approx. K Value 0.20
  • Color Tan
340210
1-1/2"
6"
32 Degrees to 220 Degrees F
7.6
0.20

$51.60 / each

Enter location to check availability
Catalog Page #  NA

Price $51.60 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 6"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 7.6
  • Approx. K Value 0.20
  • Color Tan
347288
1-1/2"
8"
32 Degrees to 220 Degrees F
7.7
0.19

$66.20 / each

Enter location to check availability
Catalog Page #  NA

Price $66.20 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 8"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 7.7
  • Approx. K Value 0.19
  • Color Tan
722627
1-1/2"
0 Degrees to 1000 Degrees F
10
0.15

$36.55 / each

Enter location to check availability
Catalog Page #  3522 

Price $36.55 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 10
  • Approx. K Value 0.15
  • Color Tan
722611
1-1/2"
0 Degrees to 1000 Degrees F
10.6
0.14

$33.00 / each

Enter location to check availability
Catalog Page #  3522 

Price $33.00 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 10.6
  • Approx. K Value 0.14
  • Color Tan
722610
1-1/2"
0 Degrees to 1000 Degrees F
8.9
0.17

$30.10 / each

Enter location to check availability
Catalog Page #  3522 

Price $30.10 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 8.9
  • Approx. K Value 0.17
  • Color Tan
722588
1-1/2"
0 Degrees to 1000 Degrees F
9.1
0.16

$28.45 / each

Enter location to check availability
Catalog Page #  3522 

Price $28.45 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 1-1/2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 9.1
  • Approx. K Value 0.16
  • Color Tan
200257
2"
1/2"
0 Degrees to 1000 Degrees F
18.9
0.11

$32.85 / each

Enter location to check availability
Catalog Page #  3522 

Price $32.85 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 18.9
  • Approx. K Value 0.11
  • Color Tan
722619
2"
3/4"
0 Degrees to 1000 Degrees F
16.1
0.12

$33.25 / each

Enter location to check availability
Catalog Page #  3522 

Price $33.25 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 3/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 16.1
  • Approx. K Value 0.12
  • Color Tan
722612
2"
1"
0 Degrees to 1000 Degrees F
16.8
0.12

$35.60 / each

Enter location to check availability
Catalog Page #  3522 

Price $35.60 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 16.8
  • Approx. K Value 0.12
  • Color Tan
722616
2"
1-1/4"
0 Degrees to 1000 Degrees F
14.5
0.14

$37.40 / each

Enter location to check availability
Catalog Page #  3522 

Price $37.40 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/4"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 14.5
  • Approx. K Value 0.14
  • Color Tan
722606
2"
1-1/2"
0 Degrees to 1000 Degrees F
17.8
0.11

$39.20 / each

Enter location to check availability
Catalog Page #  3522 

Price $39.20 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 1-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 17.8
  • Approx. K Value 0.11
  • Color Tan
722587
2"
2"
0 Degrees to 1000 Degrees F
14.5
0.14

$39.85 / each

Enter location to check availability
Catalog Page #  3522 

Price $39.85 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 14.5
  • Approx. K Value 0.14
  • Color Tan
349980
2"
2"
32 Degrees to 220 Degrees F
16.1
0.12

$51.55 / each

Enter location to check availability
Catalog Page #  NA

Price $51.55 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 16.1
  • Approx. K Value 0.12
  • Color Tan
722589
2"
2-1/2"
0 Degrees to 1000 Degrees F
15.9
0.13

$42.60 / each

Enter location to check availability
Catalog Page #  3522 

Price $42.60 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Approx. R Value 15.9
  • Approx. K Value 0.13
  • Color Tan
350106
2"
2-1/2"
32 Degrees to 220 Degrees F
15.9
0.13

$55.50 / each

Enter location to check availability
Catalog Page #  NA

Price $55.50 / each

Technical Specs

  • Item Pipe Insulation
  • Material Fiberglass
  • Wall Thickness 2"
  • Length 3 ft.
  • Insulation Type Hinged with Self Sealing Lap
  • For Iron Pipe Size 2-1/2"
  • Temp. Range 32 Degrees to 220 Degrees F
  • Approx. R Value 15.9
  • Approx. K Value 0.13
  • Color Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More