DV
OVAL

Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating

  • Item # 416L57
  • My Part #
  • Mfr. Model # 10JABC-MR
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 4A:80B:C
  • Capacity 10 lb.
  • Extinguish Agent Type Monoammonium Phosphate
  • Height 22"
  • Diameter 3"
  • Cylinder Material Aluminum
  • Operating Pressure 195 psi
  • Discharge Time 22 sec.
  • Range Max. 21 ft
  • Bracket Included Wall
  • Handle Material Stainless Steel
  • Valve Material Aluminum
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards CAL FIRE Listed, MR Conditional to 3-Tesla, UL Listed, ULC Listed
  • Fire Extinguisher Class ABC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.