TP
OVAL

Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating

  • Item # 416L53
  • My Part #
  • Mfr. Model # 10HABC
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Fire Extinguishers


$414.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 4A:80B:C
  • Capacity 10 lb.
  • Extinguish Agent Type Monoammonium Phosphate
  • Height 23"
  • Diameter 3-1/2"
  • Cylinder Material Aluminum
  • Operating Pressure 195 psi
  • Discharge Time 22 sec.
  • Range Max. 21 ft.
  • Bracket Included Wall
  • Handle Material Stainless Steel
  • Valve Material Aluminum
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards CAL FIRE Listed, UL Listed, ULC Listed
  • Fire Extinguisher Class ABC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material