Skip Content

 
OUELLET

Electric Convection Ceiling Heater

Electric Convection Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Convection Ceiling Heater 
Voltage
Please Select
kW
Please Select
BtuH
Please Select
Phase
Please Select
Amps
Please Select
Mounting Type
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Watts
Please Select

Your Filters:

Clear All
SG_Brand
  • OUELLET 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Voltage
kW
BtuH
Phase
Amps
Mounting Type
Length
Width
Height
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
ODSRU05008BL
208
5
17,060
1
24.04
Recessed
23-5/8"
23-5/8"
8-3/8"
5000

$1,222.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,222.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5
  • BtuH 17,060
  • Phase 1
  • Amps 24.04
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Watts 5000
ODSAU05008BL
208
5
17,060
1
24.04
Surface
16-3/8"
16-3/8"
8-3/4"
5000

$1,222.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,222.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5
  • BtuH 17,060
  • Phase 1
  • Amps 24.04
  • Mounting Type Surface
  • Length 16-3/8"
  • Width 16-3/8"
  • Height 8-3/4"
  • Watts 5000
ODSRU05000BL
240
5
17,060
1
20.84
Recessed
23-5/8"
23-5/8"
8-3/8"
5000

$1,222.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,222.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 240
  • kW 5
  • BtuH 17,060
  • Phase 1
  • Amps 20.84
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Watts 5000
ODSRU05077BL
277
5
17,060
1
18.05
Recessed
23-5/8"
23-5/8"
8-3/8"
5000

$1,222.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,222.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 5
  • BtuH 17,060
  • Phase 1
  • Amps 18.05
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Watts 5000
ODSRU05034BL
480
5
17,060
3
6.2
Recessed
23-5/8"
23-5/8"
8-3/8"
5000

$1,482.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,482.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 480
  • kW 5
  • BtuH 17,060
  • Phase 3
  • Amps 6.2
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Watts 5000
ODSRU05034BL-RT
480
5
17,060
3
6.2
Recessed
23-5/8"
23-5/8"
8-3/8"
5000

$1,515.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,515.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 480
  • kW 5
  • BtuH 17,060
  • Phase 3
  • Amps 6.2
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Watts 5000
ODSBU07534BL-RT
480
7.5
25,590
3
9.03
Surface
22-5/16"
22-5/16"
8-1/2"
7500

$2,112.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $2,112.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 480
  • kW 7.5
  • BtuH 25,590
  • Phase 3
  • Amps 9.03
  • Mounting Type Surface
  • Length 22-5/16"
  • Width 22-5/16"
  • Height 8-1/2"
  • Watts 7500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More