Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OUELLET

Electric Convection Ceiling Heater, Recessed, Voltage 480, Watts 5000, BtuH 17,060

  • Item# 20W346
  • Mfr. Model# ODSRU05034BL
  • Catalog Page# 3837
  • UNSPSC# 40101821
Electric Convection Ceiling Heater, Recessed, Voltage 480, Watts 5000, BtuH 17,060 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,482.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.26 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recessed-Mount
Heaters recess into insulated or T-bar ceiling space.
Ouellet Downflow Ceiling-Mounted Heaters

• Automatic thermal reset protection Outlet grille/diffuser made of geometric design corrosion-resistant metal to maximize air throw performance Totally enclosed and lifetime-lubricated ball bearing motor
White color with epoxy/polyester powder-paint finish.

View More

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 480
  • Watts 5000
  • Phase 3
  • Amps 6.2
  • BtuH 17,060
  • Mounting Type Recessed
  • Length 23-5/8"
  • Width 23-5/8"
  • Height 8-3/8"
  • Finish Epoxy/Polyester Powder Paint
  • Hz 60
  • kW 5
  • Features 240V Contactor
  • Manufacturers Warranty Length 1 yr. Against Defects, 10 yr. On The Heating Element
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.