Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
OUELLET

Disconnect Switch, Integral, 277V, 2 Pole

  • Item # 20W357
  • Mfr. Model # ODS-DIS20
  • Catalog Page # N/A
  • UNSPSC # 40101821
Disconnect Switch,Integral,277V,2 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Disconnect Switch
  • Mounting Type Integral
  • Heater Voltage 277VAC
  • Phase 3
  • Amps AC 20
  • Switch Type 2 Pole
  • Length 36"
  • Width 24"
  • For Use With Mfr. No. ODSAU05077BL and ODSRU05077BL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.