Navigation Menu New

Access My Account, Order History, Lists and more here.

33UH43 V4-HN2KB3B-S UNSPSC # 43191607

Two Ear Over the Head Headset, 29 dB Noise Reduction Rating NRR, Black, Noise Canceling Yes

  • Item # 33UH43
  • Mfr. Model # V4-HN2KB3B-S
  • UNSPSC # 43191607
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Two Ear Over the Head Headset, 29 dB Noise Reduction Rating NRR, Black, Noise Canceling Yes

  • Item # 33UH43
  • Mfr. Model # V4-HN2KB3B-S
  • UNSPSC # 43191607
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Headset
  • Headset Style Over the Head
  • In Ear / On Ear / Over Ear LOV In Ear
  • One Ear / Two Ear Two Ear
  • For Use With Kenwood Multi-Pin Radios
  • Volume Control No
  • Push To Talk Yes
  • Noise Canceling Yes
  • Noise Reduction Rating NRR 29 dB
  • Color Black
  • Features Noise Canceling Microphone
  • Includes cable, clothing clip, Headset, PTT, radio connector
Back to Top