Navigation Menu New

Access My Account, Order History, Lists and more here.

6XTU2 V4-HN2MM5 UNSPSC # 43191609

Two Ear Behind the Head Headset, 29 dB Noise Reduction Rating NRR, Black, Noise Canceling Yes

  • Item # 6XTU2
  • Mfr. Model # V4-HN2MM5
  • UNSPSC # 43191609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Two Ear Behind the Head Headset, 29 dB Noise Reduction Rating NRR, Black, Noise Canceling Yes

  • Item # 6XTU2
  • Mfr. Model # V4-HN2MM5
  • UNSPSC # 43191609
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Headset
  • Headset Style Behind the Head
  • In Ear / On Ear / Over Ear LOV In Ear
  • One Ear / Two Ear Two Ear
  • For Use With Motorola Mfr. No. EX500/600
  • Volume Control No
  • Push To Talk Yes
  • Noise Canceling Yes
  • Noise Reduction Rating NRR 29 dB
  • Color Black
  • Features Boom Microphone with Replaceable Windscreen, Flexible
  • Includes cable, clothing clip, Headset, PTT, radio connector
Back to Top