Skip Content
TP
OTTO

Storm Professional Speaker Mic

  • Item # 6XTX8
  • My Part #
  • Mfr. Model # V2-S2MA11112
  • Catalog Page # N/A
  • UNSPSC # 52161520
Storm Professional Speaker Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with a variety of radio makes and models, this microphone features a contoured design and multifunction buttons. Also compatible with SCBA devices, making it ideal for first responders in IDLH (immediately dangerous to life and health) situations. Includes coil cord, earphone jack, and field-replaceable belt clip.

• Immersion rated, fully sealed per IP68 standard
• Larger push-to-talk with positive tactile feedback
• Push-button volume control

View More

Technical Specs

  • Item Speaker Microphone
  • Type Volume Control
  • Material Black Cycoloy Resin
  • Length (In.) 2-1/2
  • Width (In.) 1-1/4
  • Height (In.) 3
  • For Use With GP900, XTS3000, XTS3500, XTS2500, XTS5000, HT1000, MT2000, MTS2000, MTX8000, MTX838, MTX9000, MTX-L-S, JT1000, MTX1000, XTS1500
  • Includes LED Option,Coil Cord, Volume and 2.5mm Earphone Jack
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.