ST
OTTERBOX

Tablet Holster, 10 in., Black

  • Item # 30FX56
  • My Part #
  • Mfr. Model # 77-30408
  • Catalog Page # N/A
  • UNSPSC # 43191501
Tablet Holster, 10 in., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Tablet Cases and Holders Holster
  • Material Hook-and-Loop, Polyester, Hypalon Synthetic Rubber
  • Color Black
  • Includes Accessory Bag with Leg Strap, S-Biner and Neck Strap
  • Item Tablet Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Tablet Holster,10 in.,Black is rated 4.3 out of 5 by 72.
Rated 3 out of 5 by from Does an okay job I purchased the Latch for my Samsung Tab S4. Straps keep it secure, however the one strap covers the "on" button. This causes the tablet go into screen saver mode. Additionally, the rotating handle needs to be mounted at a different angle. Very awkward to hold with left hand in portrait mode. I hope that when the Defender case comes out for this tablet it will help with the button problem. Otherwise the Latch is useless for me.
Date published: 2018-10-01
Rated 4 out of 5 by from Needs improvement on corner straps We use outside in heat and the corner straps keep breaking. The good thing is your replacement policy is excellent. Even though they don’t last long for us I still purchase this item because of the replacement. I have 5 iPads which we rotate use, so a holder usually lasts 2 months. I usually have one or two on hand to replace right away when they break. You need to develop replacement corner straps so I could just replace that part. On one iPad I used a ponytail elastic band so I didn’t have to call you to replace it.
Date published: 2018-08-22
Rated 5 out of 5 by from My guys love it. One of my gentlemen is a bit larger and we had to let the strap completely out. that is the only thing that is a bit concerning. I know it would not be long enough for a very large man.
Date published: 2018-07-11
Rated 4 out of 5 by from Okay Purchase I bought this product a month a go. It took two weeks to get to me and after the 3rd use the bag accessory hook broke. Please see attached. Other than this issue the product is great. I l really like how you can have a full grasp of the tablet and not have to cover your screen with your had. We use ours a lot in job sites for review of progress and they work great. I would not get the extra accessory if i buy another one in the future.
Date published: 2018-06-05
Rated 4 out of 5 by from Great!, except for one thing Everything about this product is great except for one thing.... the rubber bands that secure the iPad to the unit are not replaceable when they wear out - The unit is otherwise virtually indestructible
Date published: 2018-05-23
Rated 5 out of 5 by from Great Buy I've only been using it everyday for a couple of weeks now and it has met my expectations. I am still skeptical about the rubber loops for the corners and hope they won't break. Overall, I'm happy with this purchase.
Date published: 2018-04-22
Rated 4 out of 5 by from Perfect to carry your IPad with 1 flaw I purchased this to carry my IPad Pro 10”. Works great with just 1 minor flaw. It would be nice if it had a place to put the Apple Pencil. Other than that provides good support and access to the IPad
Date published: 2018-02-25
Rated 3 out of 5 by from Thought it would be better It is what it is at this point I bought it. Wish I didn’t and will be looking for another option.
Date published: 2018-01-03
  • y_2018, m_12, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_72
  • loc_en_US, sid_30FX56, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.