Skip Content

ST
OTTERBOX

Tablet Case,9-25/32 in. L, Black

  • Item # 45NW27
  • My Part #
  • Mfr. Model # 77-51118
  • Catalog Page # N/A
  • UNSPSC # 53121705
Tablet Case,9-25/32 in. L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Tablet Cases and Holders Case with Built-in Stand
  • Compatible With Apple iPad Air 2
  • Material Polycarbonate, Thermo-Plastic Elastomer
  • Color Black
  • Length 9-25/32"
  • Width 7-13/64"
  • Height 49/64"
  • Includes Folio and Stand
  • Item Tablet Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Tablet Case,9-25/32 in. L, Black is rated 4.1 out of 5 by 34.
Rated 5 out of 5 by from Great cover & protection Bought this as a replacement for another that I literally wore out. The ruggedness of the cover and case is amazing and the protection it provides for the screen and body is right on.
Date published: 2018-03-11
Rated 3 out of 5 by from Very protective, but heavy It serves it purpose well. However, it is heavy and clumsy with its screen cover’s small flap in the way. If a user needs the protection it offers, it is a good selection.
Date published: 2018-02-14
Rated 5 out of 5 by from Best protection & purchase for I-Pad. I bought this a month ago and it makes using my I-pad much easier to use and handle. Gives you more to hold on to and viewing is easier. Also really like the stylish design and protection it gives the I-pad.
Date published: 2018-02-03
Rated 5 out of 5 by from Very Happy with Purchase I bought this a few weeks ago and so far I am very happy with the case. It is a little heavier than my other but it looks like it will provide better protection for my iPad. I did use it to view the vertical screen which I won't use that often, just think you need to be careful when turning it into that position.
Date published: 2017-09-10
Rated 5 out of 5 by from Sturdy, Flexible Viewing Angles I purchased this case a few weeks ago to replace my Logitech keyboard case after it broke. This case has been quite useful. I can change the viewing angle with ease. It's not as awkward as I thought when using the onscreen keyboard. It definitely adds an additional layer of protection over the Logitech case. Definitely worth the purchase.
Date published: 2017-05-19
Rated 4 out of 5 by from Almost perfect! I love the feel, color and weight of this case. It keeps my iPad upright and I love that it can be rotated for those apps that don't. The only reason I didn't give it a 5 is because the volume buttons on the case don't line up with the buttons on my iPad Air. I made pen marks on the outside of the cover to better locate my iPad volume. It works alright but I don't need to adjust the volume that often.
Date published: 2017-04-29
Rated 3 out of 5 by from I loved this case until I bought this case 3 months ago. It was the perfect case until I turn the case to view the screen and it popped out of its circle. The case still holds the iPad I just am afraid when I carry it that it will slip out of the portfolio part since it will not stay attached at the ring/swivel part.
Date published: 2017-04-09
Rated 5 out of 5 by from I love this I have had this for over a year now and it looks exactly the same as the first day I got it. I had gone through a case a year with my last iPad but this one is amazing. I've also dropped it more often than I care to admit and there's no damage to the iPad or the case. I have the gray one and the fabric might make it difficult to clean so this may not me the right case for kids or messy situations. The screen angle is fully adjustable and for my use it stays without slipping. I would whole heartedly recommend this.
Date published: 2017-04-03
  • y_2018, m_6, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_45NW27, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.