Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OTTERBOX

Tablet Case, Black, 7-61/64inH x 5-1/64inL

  • Item# 40LH77
  • Mfr. Model# 77-43076
  • Catalog Page# N/A
  • UNSPSC# 53121705
Tablet Case,Black,7-61/64inH x 5-1/64inL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tablet Case
  • Compatible With Samsung Galaxy S4
  • Material Polycarbonate
  • Color Black
  • Length 5-1/64"
  • Width 1-29/32"
  • Height 7-61/64"
  • Includes Shield Stand, 2-Piece Case, Slipcover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms