Skip Content

DV
OTTERBOX

Cell Phone Case,Gray,iPhone 6

  • Item # 45NW25
  • My Part #
  • Mfr. Model # 77-51092
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case,Gray,iPhone 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Accessories

Technical Specs

  • Item Cell Phone Case
  • Material Fiberglass-Filled Polycarbonate, High-Density Foam, Li-Ion Battery
  • Color Gray
  • Fits Brand Apple
  • Fits Model iPhone 6
  • Includes (2) Phone Case
  • Features Two Layers of Protection, Extends Battery Life
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.