Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OTTERBOX

Cell Phone Case, iPhone 5/5S, Glacier

  • Item# 36EA45
  • Mfr. Model# 77-42975P1
  • Catalog Page# N/A
  • UNSPSC# 43191501
Cell Phone Case,iPhone 5/5S,Glacier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Accessories

Technical Specs

  • Item Cell Phone Case
  • Material Polycarbonate, Silicone, Fiberglass, Foam Core
  • Color Glacier
  • Fits Brand Apple
  • Fits Model iPhone 5/5S
  • Includes Micro USB Cable, Headphone Jack Extender
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms