Skip Content

DV
OTTERBOX

Cell Phone Case,Galaxy S3,Black

  • Item # 29PK80
  • My Part #
  • Mfr. Model # 77-21086P1
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case,Galaxy S3,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cell Phone Case
  • Material Polycarbonate and Silicone
  • Color Black
  • Fits Brand Samsung
  • Fits Model Galaxy S3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.