Skip Content

DV
OTTAWA PRODUCTS

Truck Steel Muffler Clamp For Pipe Size 5"; PK5

  • Item # 5ZVT9
  • My Part #
  • Mfr. Model # 071662-1
  • Catalog Page # N/A
  • UNSPSC # 25173702
Truck Steel Muffler Clamp For Pipe Size 5"; PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Muffler Clamp
  • Type Truck
  • For Pipe Size 5"
  • Material Steel
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms