Skip Content

DV
OTTAWA PRODUCTS

Flat U-Bolt Steel Exhaust Clamp For Pipe Size 3" with Chrome Finish; PK10

  • Item # 33NY87
  • My Part #
  • Mfr. Model # DCEF300CPKB
  • Catalog Page # N/A
  • UNSPSC # 25173702
Exhaust Clamp,Flat UBolt,3In,Chrome,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Exhaust Clamp
  • Type Flat U-Bolt
  • For Pipe Size 3"
  • Material Steel
  • Finish Chrome
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms