Skip Content

DV
OTC

Truck Scan Tool Nexiq

  • Item # 22A811
  • My Part #
  • Mfr. Model # 3110
  • Catalog Page # N/A
  • UNSPSC # 81141506
Pro-link IQtruck Scan Tool NexIQ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tester Kits

Technical Specs

  • Item Truck Scan Tool Nexiq
  • Type Scan Tool
  • Used For Diagnostics
  • Features HD Hand Held Diagnostic Scanning tool
  • Displays 8.4 Color Touch
  • Number of Pieces 1
  • Application Scan Tool
  • Includes Prolink IQ Scan Tool Hd Standard Software Application Data and Power Cable 9pin Deutsch 6-pin Deutsch 2-cell Battery Pack CD Includes Drivers and Online User Guides Stylus Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms