C3
OTC

Transmission Jack, 37 in. L, 1000 lb.

  • Item # 48XV74
  • My Part #
  • Mfr. Model # 1793A
  • Catalog Page # 943
  • UNSPSC # 24101612
Transmission Jack, 37 in. L, 1000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,078.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 205.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OTC® 1000-lb. high-lift transmission jack is ideal for handling heavy transmissions. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials.

• Fully-adjustable tilting heads
• Foot-operated pump and lowering pedal
• Wide leg base with 4" polyurethane swivel wheels provide stability and easy maneuvering
• Safety overload protection

View More

Technical Specs

  • Item Transmission Jack
  • Type High-Lift
  • Lifting Capacity (Lb.) 1000
  • Lifting Range 35 to 71-5/8"
  • Lifting Height Max. (In.) 71-5/8
  • Lifting Height Min. (In.) 35
  • Tilt Capacity Front 22.0 Degrees
  • Tilt Capacity Rear 18.0 Degrees
  • Tilt Capacity Side 20 Degrees
  • Base Size (In.) 37-1/8
  • Min. Height (In.) 35
  • Max. Height (In.) 71-5/8
  • Length (In.) 37-1/8
  • Height 37"
  • Head Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.