DV
OTC

Transfer Tanker, 15 gal., Pneumatic Pump

  • Item # 25J095
  • My Part #
  • Mfr. Model # 5097
  • Catalog Page # N/A
  • UNSPSC # 24111801
Transfer Tanker, 15 gal., Pneumatic Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Transfer Tanker
  • Capacity (Gal.) 15
  • Construction Metal/Plastic
  • Length 30"
  • Width 31"
  • Height (In.) 7-1/2"
  • Includes Pneumatic Pump (No. 529966), 15 gal. Reservoir
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms