Skip Content
C3
OTC

TPMS Sensor Hardware

  • Item # 19XY52
  • Mfr. Model # 3834EZ
  • Catalog Page # N/A
  • UNSPSC # 41111917
TPMS Sensor Hardware close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $796.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tire pressure monitoring system reset tool includes detailed instructions for use.

View More

Technical Specs

  • Item TPMS Sensor Hardware
  • Number of Pieces 9
  • Includes TPR Handheld, DB25 Wireless Adapter, Ez-Sensor(TM) Programming Caddle, Ez-sensor(TM) User guide, Quick Start Guide, USB Cable, Ez-sensor(TM) Application Chart, Ez-sensor(TM) Training Video, Software Activation Certificate and Six Months of Updates At TPMS Website
  • Used For Tire Pressure Monitoring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.