Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


System Tester, Electrical

  • Item# 1EAP9
  • Mfr. Model# 3131AGM
  • Catalog Page# 1132
  • UNSPSC# 25173304
System Tester, Electrical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 129.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Test batteries with this battery system. tester. It can be used to test discharged batteries down to 2V, and will not drain a charged battery during testing. Also has ammeter and voltmeter capabilities. The direct-from-battery tachometer feature gives RPM readings without hookup to the ignition system. Charging systems can be checked at idle and high RPMs with data storage for good/bad starter and cranking volts and amps. It also tests alternator diodes using wave analysis for accuracy. Includes connector cables, internal rechargeable batteries, and a charger.

View More

Technical Specs

  • Item System Tester
  • Type Electrical
  • Load Ranges 100 to 1500 Amps
  • Voltage Range 12V
  • Works With 12V Batteries, Regulators, Starters
  • Cold Cranking Amps 100 to 1500
  • Display LCD
  • Height (In.) 35
  • Width (In.) 26
  • Depth (In.) 18
  • Includes Connector Cables, Internal Rechargeable Battery, Battery Charger, and Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.