Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OTC

Puller, Manual Slack Adjuster

  • Item# 1EAU7
  • Mfr. Model# 5055
  • Catalog Page# N/A
  • UNSPSC# 27112124
Puller, Manual Slack Adjuster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slack Adjuster Puller
  • Type Manual
  • Length 3"
  • Application Removes The Slack Adjuster Off The S-Cam
  • For Use With Many Manual Type of Slack Adjusters
  • Material Cast Steel
  • Number of Pieces 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms