C3
OTC

Professional Memory Saver

  • Item # 19XY53
  • My Part #
  • Mfr. Model # 3177A
  • Catalog Page # N/A
  • UNSPSC # 41111917
Professional Memory Saver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Professional Memory Saver
  • Type Diagnostic
  • Used For Save The Vehicle's On-Board Diagnostic Memory and Other On-Board Memory Components Such As Anti-Theft Radios, Digital Clocks, Radio Presets, Seats, Mirrors, Comfort Settings When The Vehicle's Battery is Removed or Disconnected
  • For Use On Vehicles
  • Features Cigarette Lighter Adapter for Use With Vehicles That Do Not Have An OBD II Connector, Durable Compact Unit, High Capacity, Led Lights Confirm Circuit Between The Cigarette Lighter/power Outlet and The Vehicle's Battery With The Ignition On or Off, One Complete, Power On/Off Switch, Rechargeable Sealed Lead Acid Battery for Extended Service Between Charges, Resettable Fuse Protects Against Excessive Current Draw Through Either The OBD II Connector or The Vehicle's Cigarette Lighter, State of Charge Indicator Identifies When The Memory Saver Needs to Be Plugged In for Recharge
  • Number of Pieces 4
  • Application Vehicle Diagnostics
  • Includes 12V AC/DC Charger, EG18ED17 Cigarette/Power Plug and Cord, Memory Saver, OBD II Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms