Skip Content

DV
OTC

Pro-Link IQ Software

  • Item # 22A827
  • My Part #
  • Mfr. Model # 3110-09
  • Catalog Page # N/A
  • UNSPSC # 81141506
Pro-Link IQ Software close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tester Kits

Technical Specs

  • Item Pro-Link IQ Software
  • Type Heavy Duty J1939
  • Used For Diagnostics
  • Features Pro-Link IQ Heavy Duty Standard J1939 Software Application Provides the Functions Necessary to Diagnose Most Sae J1939 Epa 07 and Newer Electronic Controlled Engines w/ the Combined Power of the Easy-to-Use Pro-Link IQ and the Functionality of the HDs J1939 Application Service Bay Technicians Experience Unprecedented Out-of-the-Box Productivity
  • Number of Pieces 1
  • Application Scan Software
  • Includes Software CD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms