C3
OTC

OBD II Scan Tool Kit

  • Item # 45NU67
  • My Part #
  • Mfr. Model # 3838
  • Catalog Page # 921
  • UNSPSC # 81141506
OBD II Scan Tool Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$1,898.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item OBD II Scan Tool Kit
  • Used For TPMS Sensor Activation and Diagnostics
  • For Use On Vehicles with TPMS
  • Features Wireless OBD II Module for TPMS Sensor Registration
  • Displays 3.5 in High Resolution
  • Material Plastic, Metal
  • Number of Pieces 10
  • Application Vehicle Diagnostics
  • Standards OBD II
  • Includes Bluetooth OBD II Dongle, Carrying Case, Lithium Battery, Manuals, OBD II TPMS Device, RJ45 Cable, Relearn Magnet, Software CD, USB Cable, Wall Mount Battery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms